Torin Jacks Trolley Jack W/ Jack Stands, 2 Ton - T82001
Write a Review
|
Questions & Answers (0)
Product Description
Built for extra lifting and maneuverability for all your load-lifting needs. Each jack is 100% factory tested for reliability and safety. Trolley 5.25" - 13", Stands 10.75" - 16.75".
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/8 in |
| Width | 9-1/8 in |
| Height | 7 in |
| Low Height | 10-3/4 in |
| Max Height | 16-3/4 in |
Product Details
| Capacity | 2TONS |
| Package Quantity | 1 |
| Description | Trolley Jack/Jack Stand Combo |
| Manufacturers Part Number | T82001 |
| For Use With | Cars, Trucks |
| Brand | Torin Jacks |