Apache 48001009 7/16" - 1" 304 Stainless Steel Worm Gear Clamp w/ 1/2" Wide Band
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel worm gear clamps. Especially suited for construction, agricultural, and industrial applications. All stainless steel construction and a band with a 1/2" hex head screw constructed from stainless steel as well.
PRICE
$0.69
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Height | 3/4 in |
| Weight | 0.1 lbs |
| Band Size | 1/2 |
| Max Clamping Diameter | 1 in |
| Clamping Diameter | 7/16 to 1 in |
| Min Clamping Diameter | 7/16 in |
Product Details
| Type | Worm Gear Clamp |
| Color | Brown |
| Band Material | Stainless Steel |
| Description | Worm Gear Clamp |
| Package Quantity | 1 |
| Manufacturers Part Number | 48001009 |
| Brand | Apache Hose & Belting |