Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WBB3787884

MPN #: 140101

Magliner® 3-1/2" Phenolic Roller with Bearings For Pallet Dollies

Product Description
Replace worn rollers on your Magliner® Pallet Dolly with this genuine replacement roller featuring sealed ball bearings. The non-marking phenolic construction ensures smooth rolling without leaving marks on floors while the sealed bearings provide long-lasting, maintenance-free performance.

Features:
  • 3-1/2 inch diameter x 3 inches wide
  • 1/2 inch bore
  • Non-marking phenolic material
  • Sealed bearings for smooth, quiet operation
  • Weight: 1.35 lbs
  • Standard roller for non-tilt pallet dolly applications
Covered by Magliner's® standard 1-year warranty on parts and workmanship.

PRICE
$24.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Weight1 lbs
Wheel Diameter3-1/2 in
Bearing Size1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
MaterialPhenolic
Package Quantity1
ColorBlack
Manufacturers Part Number140101
BrandMagliner

Warranty

Warranty1 Year