This galvanized cable assembly comes with a bare end and swivel hook with safety latch
OZ Lifting 3/16" Galvanized Steel cable assembly for Davit Cranes
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1080 in |
| Width | 3/16 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | Yes |
| Type | 3/16" Galvanized Cable Assembly for OZ Davit Crane |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | OZGAL.19-90 |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |