Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205178

MPN #: OZBACK1

OZ Lifting Products Backing Plate For OZPED1, OZWALL1, OZPED1-TP, OZWALL1-TP

Product Description
The OZ Lifting Products Backing Plate is specifically designed for compatibility with OZPED1, OZWALL1, OZPED1-TP, and OZWALL1-TP bases. This robust backing plate provides a reliable solution for securely mounting your davit crane in a variety of locations. Engineered for durability, it enhances stability and ensures safe operation, making it ideal for diverse work environments. With its versatile design, this backing plate allows for easy installation and adaptability, maximizing the functionality of your lifting system. Whether on a construction site, in a warehouse, or any other demanding setting, this backing plate is essential for optimizing your crane's performance and safety.

Features:
  • Durable steel construction with powder coat finish
  • Allows user to mount their OZ lifting Products davit crane in a variety of areas
  • Made in the USA


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Weight26 lbs

Product Details

Assembly RequiredYes
TypeBacking Plate For OZ Davit Crane
MaterialSteel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZBACK1
BrandOZ Lifting Products

Warranty

Warranty2 yr