
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Eldon James 3/16" Equal Barbed Y-Connector, Antimicrobial High Density Polyethylene
Features:
Features:
- Fittings are available in Nylon, Kynar®, Polypropylene and HDPE.
- Fittings incorporate natural silver ion protection to guard against microbial colonization and biofilm formation on their surfaces.
- Kynar® Ag fittings (AGNK) are autoclavable.
- HDPE complies with FDA 21 CFR 177.1520 when used unmodified for the manufacture of food contact articles.
- HDPE has various applications for use in medical products and devices.
- Excellent resistance to chemicals, but exhibits lower thermal resistance than other materials.
- Softer material than nylon or polypropylene and much softer than Kynar®.
Product Details
- Type Equal Y-Fittings
- Brand Eldon James
- Description Equal Barbed Y- Connector
- Material Antimicrobial HDPE
- Manufacturers Part Number Y0-3AGHDPE
- Color Family Blue
Weights & Dimensions
- Hose Barb Size 3/16"
- Size 2 3
- Weight 0.002 lbs
Compliance & Certifications
- Certifications RoHS Compliant
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Eldon James 3/16" Equal Barbed Y-Connector, Antimicrobial High Density Polyethylene
$2.69
- Product Information
- Customer Review
- Product Q&A
- Accessories