Biomedical Cross Fittings
Type
Size
Brand
Material
Color
Price
Related Products
2" Aluminum Camlock Fitting - Male Barb x Male Coupler Thread Replace Old, Worn Out Or Broken Camlock Ends And Couplers. Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
A needle type, Teflon®O-ring seal inside this polyethylene faucet prevents back pressure liquid from escaping through the operating knob. Outlet accepts 16mm I.D. (⅝") tubing F30852-0000 fits standard steel drums H30857-0000 has a male threaded outlet that accommodates garden hose coupling standard 19mm - 4.53 threads per cm (¾" - 11.5 threads per inch)TEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Connect same or different size tubing with these polyethylene plastic connectors. Ideal for vacuum applications, water lines, manometers, and more F19730 series connects same size tubing F19731-0552 connects different size tubing
Moon American, Fire Hose Female/Male Reducer Adapter, 369-2520761, 2-1/2" NH X 3/4" NPT, Brass Heavy duty cast brass adapter for Industrial and Fire Department use sizes 1/4" through 4-1/2". Pin lug wrenching feature supplied with limited sizes available with rocker lug.
Stainless Steel worm gear clamps. Especially suited for construction, agricultural, and industrial applications. All stainless steel construction and a band with a 9/16" hex head screw constructed from stainless steel as well.