
Customers Also Viewed
Product Information
Customer Review
Product Q&A
3/16X4 Slotted Hex Washer Concrete Screw With Drill Bit Blue Perma Seal. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Hex washer head offers advantages of hex head, plus greater protection to mating surface.
Weights & Dimensions
- Head Hex Washer ft
- Size 3/16"
- Length 4 in
Product Details
- Drive Slotted
- Package Quantity 100
- Country of Origin Import
- Material Steel
- Finish Blue Perma
- Anchor Type Screw Anchor
- Manufacturers Part Number 1064CNSW
Customer Review
Product Q & A
There are no questions for this product.

3/16X4 Slotted Hex Washer Concrete Screw With Drill Bit Blue Perma Seal, Pkg of 100
$21.5
- Product Information
- Customer Review
- Product Q&A