Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Approved Vendor

Model # :WBB414495

MPN #: 1052CNPF

3/16 x 3-1/4 Phillips Flat Concrete Screw With Drill Bit Blue Perma Seal - Pkg of 100

Product Description
3/16X3 1/4 Phillips Flat Concrete Screw With Drill Bit Blue Perma Seal. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

PRICE
$35.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 in
Size3/16
HeadFlat

Product Details

DrivePhillips
Country of OriginImport
FinishBlue Perma
MaterialSteel
Package Quantity100
Manufacturers Part Number1052CNPF
Anchor TypeScrew Anchor
BrandApproved Vendor