Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :T9EB2262853

MPN #: 5623000

Buyers 3" Red Round DOT Stick-On Reflectors - 100 Per Roll - 5623000

Product Description
Buyers Products 3 Inch Red Round DOT Stick-On Reflectors are used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. Reflectors have an adhesive backing to easily attach to your trailer or vehicle. They are sold in rolls of 100.

PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth4 in
Height4 in
Size3"
Diameter4 in

Product Details

TypeDOT Reflectors
Lens Color FamilyRed
DescriptionRound DOT Stick-On Reflectors
ColorRed
Manufacturers Part Number5623000
BrandBuyers Products

Compliance & Certifications

CertificationsDOT