Buyers 3" Amber Round DOT Stick-On Reflectors - 100 Per Roll - 5623001
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 3 Inch Amber Round DOT Stick-On Reflectors are used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. Reflectors have adhesive backing to easily attach to your trailer or vehicle. They are sold in rolls of 100.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 4 in |
| Size | 3" |
| Diameter | 4 in |
Product Details
| Type | DOT Reflectors |
| Lens Color Family | Amber |
| Description | Round DOT Stick-On Reflectors |
| Color | Amber |
| Manufacturers Part Number | 5623001 |
| Brand | Buyers Products |
Compliance & Certifications
| Certifications | DOT |