- Available in case hardened carbon steel or stainless steel
- Imperfect thread to prevent damage to machine table
- Custom sizes & Tapped-thru hole available upon request
3/4-10 T-Slot Nut - 13/16" Table Slot - 1-3/8" Base Width - 1-3/8" Height - Carbon Steel - Black Ox.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.50
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nut Width | 1-3/8" |
| Thread Size | 3/4-10 in |
| Unit of Measurement | Inch (Imperial) |
| Nut Height | 1-3/8" |
| Table Slot | 13/16" |
Product Details
| Type | Standard T-Slot Nut |
| Country of Origin | Made In USA |
| Finish | Black Oxide |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | TN-40 |
| Brand | Morton Machine Works |