Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB424731

MPN #: 75104BHT

3/4-10X6 1/2 Hex Tap Bolt A307 Fully Threaded Zinc, Pkg of 25

Product Description
3/4-10X6 1/2 Hex Tap Bolt A307 Fully Threaded Zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.

PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Size3/4-10
HeadHex

Product Details

Country of OriginImport
FinishZinc
Package Quantity25
Manufacturers Part Number75104BHT