Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bi-Torq

Model # :WBB438649

MPN #: IS-2P-07-52-SR

BI-TORQ 3/4" 2-Pc SS NPT Ball Valve W/Spring Ret. Pneum. Actuator

Product Description
The IS-2P-07-52-SR is a pneumatically-actuated 3/4" 2-piece, full port SS ball valve with NPT (threaded) ends. The valve has a pressure rating to 1000 PSI and a temperature rating from 0°F to +450°F. RTFE seats and TFE seals are compatible with a wide range of industries and media type. This version comes complete with a PN-52-SR spring return (air to open, spring to fail close) anodized aluminum pneumatic actuator sized for 80PSI air supply.

PRICE
$359.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.15 in
Width3.72 in
Height7-19/64 in
Valve Size3/4 in
Diameter1-1/2 in

Product Details

End ConnectionsNPT
ActuatorPneumatic
Body MaterialSS
Type of ActuationSpring-Return
MaterialStainless Steel
Valve TypeBall
Actuated or ManualActuated
Number of Ports2-Way
Package Quantity1
Manufacturers Part NumberIS-2P-07-52-SR
BrandBi-Torq