Independent Metal Strap Overlap Push Type Steel Strapping Seals, 3/4" Strap Width, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
The fully galvanized steel strapping seals are uniform. They are manufactured to the ASTM D3953 specification.
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Strap Width | 3/4 in |
Product Details
| Style | Closed |
| Type | Seals |
| Applicable Materials | Steel |
| Material | Galvanized Steel |
| Package Quantity | 1,000 |
| Color | Silver |
| Seal Type | Overlap Push Type |
| Manufacturers Part Number | 603 |
| Duty | Heavy Duty |
| Brand | Independent Metal Strapping |