Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3787619

MPN #: SS-34-HS

Vestil™ Steel Strapping, 3/4"W x 1960'L x 0.02" Thick, 16" x 3" Core, Black

Product Description
The high strength steel strapping is a great addition to the shipping and material handling departments. The unit provides a method of securing objects together for bulk and oversized shipping. The robust construction design withstands harsh conditions and environmental circumstances. For best use, position the products in the desired dimensions. When items are in preferred proportions wrap the steel strapping around the products to a snug fit. Steel strapping tools are not included.

Features:
  • Provides strong reinforcement for demanding jobs
  • Ideal for general packaging, bundling, and palletizing
  • Steel construction for strength
  • Black in color


PRICE
$409.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1960 ft
Weight104 lbs
Thickness0.02 in
Strap Width3/4 in
Core Size16 x 3 in

Product Details

Break Strength1760 lb/in
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberSS-34-HS
BrandVestil
RecyclableYes