Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Watts

Model # :WBB2185203

MPN #: 0037100

Watts 3/4" WFT-15 Steam Trap

Product Description
Watts 3/4" Steam Trap 0037100

This 3/4" float and thermostatic steam trap is used in steam main drips and process applications to provide continuous air venting and condensate removal. It features an iron body H-pattern design, stainless steel valve head, seat, float and thermostatic air vent. It is water hammer resistant and can be serviced without disturbing system piping and it is ideal for use in unit heaters, heat exchangers/reboilers, air heating coils, steam main drips, and process equipment.

PRICE
$285.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width5-3/4 in
Size3/4 in

Product Details

MaterialCast Iron
Valve TypeSteam Trap
Manufacturers Part Number0037100
PSI15 psi
Max Temperature250 °F
Respirator Connection TypeNPT
BrandWatts

Warranty

Warranty1 yr