Thermostatic Angle Trap 8C-A-125 .75 In.
Write a Review
|
Questions & Answers (0)
Product Description
brass body, balanced pressure stainless steel element. Vents air and gases quickly. Made in the USA.
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 in |
| Size | 3/4 NPT in |
Product Details
| Seat Differential Rating | 125 PSI |
| Body Design Pressure | 125PSI |
| Material | Stainless Steel |
| Manufacturers Part Number | 402003 |
| Max Temperature | 353 °F |
| Housing Material | Brass |
| Brand | Hoffman Specialty |