Thermodisc Steam Trap TD6528 NPT 1"
|
Questions & Answers (0)
Product Description
Thermodisc Steam Trap TD6528 1 In.
only moving part is a hardened stainless steel disc. Audible discharge cycling makes it simple to check operation.
only moving part is a hardened stainless steel disc. Audible discharge cycling makes it simple to check operation.
PRICE
$1,475.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 2-7/8 in |
| Height | 2-7/8 in |
| Size | 1 NPT in |
| NPT | 1 in |
Product Details
| Seat Differential Rating | 600 PSI |
| Max Temperature | 800 °F |
| Body Design Pressure | 600PSI |
| Material | Stainless Steel |
| Description | Steam Trap |
| Manufacturers Part Number | TD6528 |
| Housing Material | 420F Stainless Steel |
| Brand | Hoffman Specialty |