Thermostatic Swivel Trap 17C .5In.
Write a Review
|
Questions & Answers (0)
Product Description
Thermostatic Swivel Trap 17C .5 In.
brass body, balanced pressure stainless steel element. Vents air and gases quickly. Made in the USA.
brass body, balanced pressure stainless steel element. Vents air and gases quickly. Made in the USA.
PRICE
$375.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 3-3/4 in |
| Height | 3-3/4 in |
| Size | 1/2 NPT in |
Product Details
| Seat Differential Rating | 25 PSI |
| Body Design Pressure | 25PSI |
| Material | Stainless Steel |
| Manufacturers Part Number | 401545 |
| Flange Face to Face | 3-3/4 |
| Max Temperature | 267 °F |
| Housing Material | Brass |
| Brand | Hoffman Specialty |