Peerless™ 8418800 3/4" V10 Clevis Sling Hook with Latch
Write a Review
|
Questions & Answers (0)
Product Description
3/4 v10 grade 100 clevis sling hook with latch, Working Load Limit 35300 lbs
PRICE
$609.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 35,300 lbs |
| Dimension O1 | 2.087" |
| Dimension H | 1.969" |
| Dimension A | 0.906 in |
| Dimension O | 2.402" |
| Material Diameter - Chain Size | 3/4" |
| Dimension G | 2.008 in |
| Dimension R | 7.205 in |
| Dimension P x L | 0.94" x 2.87" |
| Dimension D | 2.047 in |
Product Details
| Body Material | Alloy Steel |
| Color | Blue |
| Country of Origin | Italy |
| Material | Alloy Steel |
| Construction Type | Hooks |
| Description | V10 Clevis Sling Hook with Latch |
| Package Quantity | 1 |
| Manufacturers Part Number | 8418800 |
| Grade | Grade 100 |
| Brand | Peerless |