Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




igus

Model # :WBB434851

MPN #: GSI-1214-16

IGUS GSI-1214-16 3/4" x 1" iglide G300 Polymer Sleeve Bearing

Product Description
The widest range of differing requirements are fulfilled by iglide® G300 bearings. That's why this material is rightly termed universal. Recommended are applications with medium to high loads, medium surface speeds and moderate temperatures.

PRICE
$2.08

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Dimension B11
Dimension D27/8 in
Nominal Inner Diameter3/4
Recommended Shaft Size Min0.7479
Recommended Shaft Size Max0.7491
Dimension D13/4 in

Product Details

Max Housing Bore0.8755
ColorGray
Max PSI11,600 psi
Max ID After Pressfit0.7571
Min ID After Pressfit0.7508
MaterialPolymer
Manufacturers Part NumberGSI-1214-16
Min Housing Bore0.8747
Brandigus