Sustnbl AirPulp PolyWave ID Roll, 4 Chamber, Perforated at 6", 16"W x 1000'L, 0.7 Mil, Clear, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
PolyWave industrial Type 8.3 - Suitable as intermediate bubble cushion with crosswise wrapping. The reliable PolyWave industrial air cushion film is perfect as intermediate bubble cushion with crosswise wrapping.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 16 in |
| Weight | 15.2 lbs |
Product Details
| Type | PolyWave Roll |
| Material | Plastic |
| Package Quantity | 1 roll |
| Description | 4-Chamber Air Cushion |
| Color | Clear |
| Manufacturers Part Number | Polywave ID 8.3 |
| Brand | Sustnbl |
| Recyclable | Yes |