x

Take 15% off your entire order!

Offer applied at checkout

3.75 Electro Galvanized Flame Retardant Tpe Porce-A-Clamp - Pkg Qty 5

3.75 Electro Galvanized Flame Retardant Tpe Porce-A-Clamp - Pkg Qty 5

Item #: WBB365785

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$47.95 ea.

Price: $239.75 / Pkg of 5

Save $11.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3.75 Electro Galvanized Flame Retardant TPE Porce-A-Clamp

Channel Mounted Clamp for Cable that has Tapered Flange to Protect the Cable. U.L. Listed.Replaces Porcelain and Maple Cable Clamp. Assembly consists of thermoplastic elastomer cushion with plated or stainless steel clamp. Plated steel and stainless are both supplied with Silicon Bronze bolt and nut.

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER 060CC074Z
  • LENGTH INCHES 4-5/8
  • DEPTH INCHES 4-5/8
  • HEIGHT INCHES 4-5/16
  • TYPE Flame Retardant
  • COLOR White
  • CONSTRUCTION Electro Galvanized/TPE
  • FITTING TYPE Flame Retardant Porce-A-Clamp
  • PACKAGE QUANTITY 5
  • SIZE 3-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3.75 Electro Galvanized Flame Retardant Tpe Porce-A-Clamp - Pkg Qty 5

3.75 Electro Galvanized Flame Retardant Tpe Porce-A-Clamp - Pkg Qty 5

Item #: WBB365785

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant