Buyers 3.75" Black Rectangular Mounting Bracket - 5623750 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Black Mounting Bracket For 3.75 Inch Marker/Clearance Lights is designed to mount your strobe light at a 90 degree angle. Fits Buyers Products part # 5623711, 5923712, 5623812, and 5623822.
PRICE
$20.10 Sold in packages of 10 / $2.01 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/8 in |
| Depth | -5/8 in |
| Height | 1-1/9 in |
| Size | 3.75" |
Product Details
| Type | DOT Light |
| Mounting Location | Surface |
| Housing Color Family | Black |
| Description | Black Rectangular Mounting Bracket |
| Manufacturers Part Number | 5623750 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Compliance & Certifications
| Certifications | DOT |