Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB2262848

MPN #: 1492137

Buyers Products 3 Inch Wide Square LED Flood Light - 1492137

Product Description
Buyers Products 3 Inch Wide Square LED Flood Light provides 1380 lumens of light across up to 35 meters. The durable light features a die-cast aluminum body and impact-resistant acrylic lens. It's easy to mount and install with a stud mount and 36 in. blunt cut lead. The light is rated IP67 for water and dust resistance. Its versatile design makes the light perfect for both on-road and off-road applications. It's backed with a 5 year warranty.

PRICE
$46.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-2/9 in
Depth3 in
Height3-1/2 in
Size3.23"
Lead Length18 in

Product Details

TypeFlood and Spot
Lens Color FamilyClear
ColorClear
Amperage1.5 A
Number of LEDs6
StyleSquare
Mounting LocationSST
Wattage18 W
Voltage12-24 V
DescriptionFlood Light
Manufacturers Part Number1492137
Respirator Connection TypeBlunt Cut
Lumens1620
BrandBuyers Products

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsIP67