Buyers Products' 4 clear LED square flood light includes a black aluminum housing with a circular lens and a 3' cable with blunt cut ends. A stainless steel stud mount allows the light to be positioned where needed, with flexibility for front-to-back angle adjustment. The 12-24 volt operation is ideal for work trucks and other mobile equipment. IP67 waterproof. 5-year warranty.
Buyers LED Square Clear Flood Light 12-24VDC - 4 LEDs - 1492129
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 5 in |
| Height | 1-5/9 in |
| Weight | 1 lbs |
Product Details
| Type | LED |
| Color Temperature | Clear K |
| Color | Black |
| Style | Square |
| Mounting Location | Permanent |
| Voltage | 12-24 V |
| Power Cord | 3' |
| Material | Aluminum Housing |
| Description | Flood Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 1492129 |
| Brand | Buyers Products |