Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB2262793

MPN #: 1492134

Buyers Products 4 Inch Round LED Clear Flood Light - 1492134

Product Description
Buyers Products 4 Inch Round LED Clear Flood Light is ideal for a wide rang of applications. These include agricultural and marine vehicles, salt spreaders, work trucks, and even ATVs and other off-road vehicles. It provides 1140 lumens of light across a 25 meter area. Mounting and installing the light is easy with its magnetic base and 30 ft cable with accessory power plug. The light is IP67 rated for water and dust resistance. It's backed with a 5 year warranty.

PRICE
$48.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth1-4/7 in
Height5 in
Size3.95"
Lead Length18 in

Product Details

TypeFlood and Spot
Lens Color FamilyClear
ColorClear
Amperage1.25 A
Number of LEDs9
StyleSquare
Mounting LocationSST
Wattage15 W
Voltage12-24 V
DescriptionSpot Light
Manufacturers Part Number1492134
Respirator Connection TypeBlunt Cut
Lumens2430
BrandBuyers Products

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsIP67