Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB570626

MPN #: 1052416

3/8-16 H3, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 3 Flute

Product Description
High Speed Steel TMX Spiral Point Ground Flute Hand Tap available with a plug chamfer (3-5 thread length). 3/8 - 16 H3, Spiral Point, Plug Chamfer, HSS TMX Tap, Ground, 3 Flutes.
  • Spiral point taps are designed to shoot the chips forward thus the alternate name of Gun Tap
  • Forward chip ejection is recommended for through holes and will reduce double cutting of chips thus producing a good clean thread
PRICE
$4.49

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-5/16 in
Thread Size3/8-16 in
Tap Size3/8
Fractional Diameter3/8"
Threads per Inch16
Fractional Size3/8"

Product Details

TypeHand Tap
Direction of RotationRight Hand
ChamferPlug
TPI16
MaterialHSS
Manufacturers Part Number1052416
H LimitH3