Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Star Tool Supply

Model # :WBB1344372

MPN #: 1061620

HSS Made in USA, Spiral Point Gun Tap, Plug Chamfer 1/4"-20 2 Flute H3

Product Description
Spiral point taps are used for tapping through holes. They have a flute geometry that shoots chips ahead of the cutting action to reduce loading and clogging within the flute.

PRICE
$6.90

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fractional Size1/4"

Product Details

TPI20
FinishPlain
MaterialHSS
DescriptionSpiral Point Tap
Direction of RotationRight Hand
H LimitH3
ChamferPlug
Number of Flutes2
BrandStar Tool Supply