Model # :WBB415380
MPN #: 0816APP
#8 x 1 Phillips Pan Self Tapping Screw Type A Fully Threaded Zinc Bake - Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
8X1 Phillips Pan Self Tapping Screw Type A Fully Threaded Zinc Bake. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Threads per Inch | 15 |
| Size | #8 |
| Head | Pan |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | 0816APP |