- Sliding carriage with manually adjustable clearance
- Maintenance-free, dry operation
- Corrosion resistant
- Hard-anodized aluminum rails
- Standard bore pattern symmetrical C5 = C6
IGUS TS-01-20-1500 1500mm - DryLin-T Hard Anodized Aluminum Rail - Size 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension C6 | 30 |
| Diagram Dimension H1 | 12.3 |
| Diagram Dimension H | 19 |
| Diagram Dimension Ly (mm4) | 22570 |
| Dimension Wbz (mm3) | 1067 |
| Diagram Dimension Lz (mm4) | 11520 |
| Diagram Dimension A | 20 |
| Diagram Dimension B | 31 |
| Dimension L | 1500mm |
| Dimension C5 | 30 |
| Dimension C4 | 60 |
| Dimension Wby (mm3) | 1456 |
Product Details
| Manufacturers Part Number | TS-01-20-1500 |
| K1 Screw (DIN 912) | M6 |
| Brand | igus |