- Maintenance-free dry operation
- High stiffening
- Very high fatigue strength in varying loads
- Compensation of misalignments
- Compensation of edge loads
- Insensitive to dirt, dust and lint balls
- Resistant to corrosion and chemicals
- High dampening qualities
- Suitable for rotary, oscillating and linear movements
- Very low weight
IGUS EBLI-05R 5" Left-Hand Female Rod-End Bearing
Write a Review
|
Questions & Answers (0)
Product Description
Special properties of the igubal® rod end bearings:
PRICE
$2.81
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension L3 | 0.6299 in |
| Dimension W | 0.55 |
| Max Static Tensile Short Term | 449 lbs. |
| Dimension H1 | 1.4173 in |
| Dimension D2 | 0.945 in |
| Dimension D3 | 16-May in |
| Dimension C1 | 0.2362 in |
| Max Static Tensile Long Term | 224 lbs. |
| Max Cross Force Long Term | 51 lbs. |
| Dimension D5 | 0.6299 in |
| Dimension L4 | 1.8898 in |
| Dimension B | 0.3125 |
| Dimension D4 | 0.5118 in |
| Dimension D1 | 0.3125 in |
| Max Cross Force Short Term | 101 lbs. |
Product Details
| Color | Black |
| Material | Polymer |
| Max Angle of Pivot | 22° |
| Manufacturers Part Number | EBLI-05R |
| Brand | igus |