- Same physical and chemical resistance properties as Natural Polypropylene, but is less expensive.
- Fittings contain recycled runner material produced during virgin material, Natural Polypropylene production runs.
- Fittings are manufactured to the same tolerances and quality standards as our Natural Polypropylene fittings
- WP is not a USP Class VI material and is not lot traceable.
- Temperature Range -9°F to 150°F (66°C).
- Pressure 125 psi at 70°F.
Eldon James 3/8" Barbed Straight Coupler, White Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.54
240
240
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Size | 6 |
| Hose Barb Size | 3/8" |
Product Details
| Type | Straight Couplers |
| Material | PP |
| Description | Barbed Straight Coupler |
| Color | White |
| Manufacturers Part Number | C0-6WP |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |