Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ingersoll Rand

Model # :WB700167

MPN #: 9RSQ83

Ingersoll Rand Nutrunner Wrench, 1/2" Drive Size, 61 Max Torque

Product Description
Proven Quality and Reliability. The time tested 9 Series Nutrunners offer power, speed, and convenient operating features and deliver results time and time again.

Features:
  • Torque Range: to 115 Nm
  • Speeds: to 300 RPM
  • With a precision shutoff clutch that has been tested to one million cycles without failure, you can count on this tool to deliver the performance you expect from it.
  • This tool is easy to maintain thanks to a non-lube motor and easy servicing with a spanner wrench.




PRICE
$3,799.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/8 in
Weight8 lbs
Air Inlet1/2 in
Max Torque61 lb-in
Drive Size1/2 in

Product Details

CFM65 CFM
StyleRight Angle
ReversibleYes
AnvilStandard
DescriptionNutrunner Wrench
Package Quantity1
Manufacturers Part Number9RSQ83
BPM2500
Average CFM65 CFM
Free Speed300 rpm
BrandIngersoll Rand