- 3/8" Ratchet Wrench 265 rpm
- Steel Angle Head
- Aluminum Housing
- Ergonomic Composite Grip
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® Tools Force Ratchet Wrenches, 3/8" Drive Size, 265 RPM, 20 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8 |
| Weight | 1 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 20 lb-in |
| Drive Size | 3/8 in |
Product Details
| Max RPM | 265 rpm |
| CFM | 10 CFM |
| Color | Black |
| Tool Type | Impact Wrench |
| Max PSI | 90 psi |
| Style | Straight |
| Made in the USA | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 5007 |
| Free Speed | 265 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |