Arrow Integral Filter/Regulator With Gauge & Float Drain B753FGW, Zinc Bowl, 3/8" NPT, 175 PSI
Write a Review
|
Questions & Answers (0)
Product Description
3/8" integral standard fil/reg with gauge, metal bowl with sight, auto drain, 40 micron, 80 SCFM, 200 PSI max, 5-125 PSI range
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-21/32 in |
| Depth | 2-21/32 in |
| Height | 9-3/4 in |
| Weight | 3 lbs |
| NPT outlet | 3/8 in |
Product Details
| Bowl Type | Zinc |
| Type | Standard |
| CFM | 80 CFM |
| Color | Black |
| Temperature Range | 40 to 160 °F |
| Material | Zinc |
| Micron Rating | 40 mic |
| Description | Integral Filter/Regulator With Gauge & Float Drain |
| Manufacturers Part Number | B753FGW |
| PSI | 175 psi |
| Brand | Arrow Pneumatics |