Model 652 combines a shut-off valve, a filter, a regulator and a lubricator in a pre assembled air treatment kit. The shut-off valve provides a shut-off to downstream machinery, the filter removes any debris and water, the regulator ensures an adequate pressure level and the lubricator enables constant and proportional oil delivery; together they provide you with clean air and an efficient system that will extend the service life of air-powered tools and equipment with a high focus on safety with the shut-off valve. This combo can be top or side-mounted and is easy to assemble and maintain. The system is delivered with diverter blocks, used to separate lubricated air and non-lubricated air.
Application: Virtually every industry, e.g. manufacturing, food, process, carpentry, paper mill etc., rely on compressed air as energy source. In a shared compressed air network, with many outlets and an extensive pipe system, air preparation units are especially important.
Cejn® Model 652 Filter & Regulator Air Treatment System W/ 25 µm Filtration
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 4 in |
| Weight | 13 lbs |
| Connection Size | 1/2" NPT in |
| Bowl Size | 11 oz |
Product Details
| Bowl Type | Polycarbonate |
| CFM | 180 CFM CFM |
| Max PSI | 145 psi |
| Temperature Range | 41° - 122° F °F |
| Material | Aluminum | Nitrile |
| Max Operating PSI | 145 PSI psi |
| Manufacturers Part Number | 19-503-5605-NPT |
| Brand | Cejn |