Prevost 3/8" Plug Body with High Flow Profile & 3/8" Hose Barb Connection Used with Esi Coupling
Write a Review
|
Questions & Answers (0)
Product Description
Plug used with esi coupler. Scratch and corrosion resistant. High precision tolerances. For hose ID = 3/8" hose barb.
PRICE
$33.95
60
60
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.33 in |
| Width | 2.36 in |
| Height | 0.59 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 3/8 in |
| Thread | 3/8 Hose Barb in |
Product Details
| Interchange | European High Flow |
| CFM | 73 CFM |
| Connection Configuration | 3/8 Hose Barb |
| Made in the USA | No |
| Material | Treated Steel |
| Description | Plug With High Flow Profile Used With ESI Coupling |
| Package Quantity | 10 |
| Max Operating PSI | 174 psi |
| Manufacturers Part Number | ERP 076810 |
| Brand | Prevost |