Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honda

Model # :WBB2192496

MPN #: DXCMTB5590856

DeWALT DXCMTB5590856 Portable Gas Air Compressor w/ Honda GX Engine, 5.5 HP, 8 Gallon, Wheelbarrow

Product Description
DeWALT® DXCMTB5590856, 5.5 HP, Wheelbarrow Gas Comp, 8 Gallon, 150 PSI, 9.9 CFM, Honda, Recoil

FEATURES & BENEFITS:
  • HONDA GX160 OHV gas engine
  • Overhead valve (OHV) for increased efficiency and optimal power transfer
  • Ball bearing supported crankshaft for greater stability
  • Low oil alert
  • Cast iron, oil lubricated twin cylinder pump features
  • One-piece enclosed cast iron crankcase
  • Aluminum head and valve plate
  • Durable Swedish stainless steel reed valves
  • Oil level sight glass
  • Easily accessible oil fill
  • 12" cast iron balanced flywheel
  • 150 PSI max pressure for optimum tool performance
  • High flow regulator provides maximum air flow for peak tool performance
  • Solberg air intake filter provides improved filtration and sound dampening
  • Twin "wheelbarrow" tank design with 10" center mount turf tread never flat tire for easy maneuverability over rough terrain and job sites
  • Includes liquid filled tool & tank pressure gauges providing a more accurate reading
  • Supported by our Toll Free Customer Help Line


PRICE
$2,549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width24 in
Height20 in
Weight74 lbs
Tank Size(2) 4 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Free
Air DryerNo
Oil SystemOil Free
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI150 psi
Start TypeRecoil
Starting SystemRecoil
MaterialHybrid Cast Iron, Aluminum
Tank OrientationHorizontal
Oil Sight GlassNo
Manufacturers Part NumberDXCMTB5590856
Pump TypeSingle-Stage
CFM @ 90 PSI9.9 CFM
Low Oil ShutoffYes
BrandHonda
TypeWheelbarrow
CFM9.9 CFM
Horsepower5.5 HP
ColorYellow
After CoolerNo
StyleWheelbarrow
Fuel Tank Capacity(1) 10" Pneumatic gal
Air FilterNo
DescriptionSingle Stage Gas Compressor
Pre FilterNo
Pressure Dew PointNo
Engine Horsepower5 HP

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA