Indented Hex
Finish
Length
Material
Size
Price
Related Products
Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.
10X1 1/2 Slotted Indented Hex Washer With Bonded Neo Epdm Washer F/T Self Piercing Zinc. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
Hex Lag Screws feature a hex head, spaced threads, and a gimlet point, mostly for use in wood applications for long lasting reliability. Fasteners can affix items to concrete and masonry when combined with lag expansion shields for added durability. Hex head screws are designed to be driven by a wrench or pneumatic tools.
1/2X1 1/2 Hex Lag Screw Zinc Gimlet Point. Hex head screws are designed to be driven by a wrench or pneumatic tools.
5/16-18X1 1/2 7/16 A/F Unslotted Indented Hexwasher Serrated Self Drill Full Thread Zinc Bake 600pcs
5/16-18 x 1-1/2" Self Drilling Screw - Unslotted - Indented Hex Washer - FT - Zinc - Pkg of 600 Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.