Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3227576

MPN #: 8941072021

Chicago Pneumatic 3" Air Random Rotary Sander, Pistol Handel, 0.2 HP, 15000 RPM

Product Description
Designed for body shops applications like heavy material removal, the CP7202 Series 3 Inch (75mm) rotary sander series offers efficiency with its power of 0.29 HP (210 W) and great comfort with its palm shape in soft grip.

Benefits:
  • Mini pistol disc sander with 3" (75 mm) Roloc pad
  • Rubber molded pistol grip and 2‑fingered throttle maximize operator control and improve ergonomics
  • Excellent for small area repair due to its short length and lightweight design
  • Adjustable power regulator provides more precise control


PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-13/16
Height5-11/16 in
Weight1 lbs
Pad Size3 in

Product Details

Max RPM15000 rpm
RPM15000 rpm
TypeRandom Rotary Sander
CFM21 CFM
Horsepower0.2 HP
ColorRed/Black
Power TypePneumatic
Side Grip HandleYes
ReversibleNo
DescriptionAir Random / Rotary Sander,
Package Quantity1
Manufacturers Part Number8941072021
Average CFM21
ExhaustRear
BrandChicago Pneumatic

Warranty

Warranty1 yr