Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :T9FB1222322

MPN #: 8941008650

Chicago Pneumatic 7" Heavy Duty Vertical Air Sander, 5000 RPM

Product Description
Chicago Pneumatic, 7" Heavy Duty Vertical Sander, CP7265S, 5000 RPM, 3/8" Hose ID, 1/4" Air Intake

Features:
  • Powerful motor for productivity
  • Maximize operator comfort
  • Perfect for roughing in body filler, weld, smoothing, paint, rust and stone removal
  • Heavy-duty vertical sander
  • Rugged 1 hp (750 W) motor
  • Muffled handle exhaust to vent air away from work surface
  • Delivered with 7" (178 mm) pad
  • Speed control switch
PRICE
$399.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-13/16 in
Height7.8 in
Weight6 lbs
Pad Size7 in
Hose Size Inside Diameter3/8

Product Details

RPM5000 rpm
Horsepower1 HP
SCFM Use @ 90 PSI11.2 SCFM
ColorRed & Black
Air Inlet Thread Size (NPT)1/4" in
Tool TypeAir Sander
Side Grip HandleYes
DescriptionHeavy Duty Vertical Air Sander
Manufacturers Part Number8941008650
Housing MaterialMetal
Average CFM11.2 CFM
ExhaustHandle
BrandChicago Pneumatic