Vegware Flat Hot Lids, Fits 115-Series Soup Containers, White, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Flat lid for Vegware's 115-Series soup containers. A practical no-hole lid for hot soups or stews. Made from CPLA, a renewable material made from plants. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted. Practical and stylish.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
Product Details
| Type | Hot Beverage Lids |
| Made in the USA | No |
| Material | CPLA |
| Package Quantity | 500 |
| Description | 115-Series Flat Hot Lid |
| Color | White |
| Manufacturers Part Number | VLID115S |
| Fits | 115 Series Soup Containers |
| Shape | Round |
| Brand | Vegware |