Vegware Round Deli Compostable Pot Lids, Fits 8 - 32 oz. Containers, Clear, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Practical and stylish round lid to fit Vegware 8 oz to 32 oz deli containers. Stacks easily. Great seal, so you don't spill your salad or deli treats. Made from PLA, a renewable material made from plants. Clear for visibility. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted.
PRICE
$84.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-11/15 in |
| Height | 5/8 in |
Product Details
| Type | Takeout Lids |
| Color | Clear |
| Capacity | 8-32 oz |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 500 |
| Description | Round Deli Pot Lid |
| Manufacturers Part Number | VDC-120H |
| Fits | 8 - 32 oz Containers |
| Shape | Round |
| Brand | Vegware |