Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plastifar

Model # :WBB3180583

MPN #: 12201

Plastifar 3-Compartment Foam Dinnerware Plates, 9" Dia, White, 125/Sleeve, 4 Sleeves/Bag, 1 Bag/Pack

Product Description
Always keep a stack of this budget-friendly dinnerware on hand. Coated surface provides excellent leak resistance. Stiff, insulated foam minimizes the potential for drops and spills.

Features:
  • Budget-friendly
  • Leak-resistant
  • Stiff and insulated


PRICE
$43.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width9 in
Diameter9 in

Product Details

Made in the USANo
MaterialFoam
Package Quantity500
Description3-Compartment Foam Dinnerware Plates
ColorWhite
Manufacturers Part Number12201
MicrowavableNo
ShapeRound
BrandPlastifar