Little Giant® Mobile Storage Locker w/3 Compartment & Poly Wheels, 49"L x 27"W x 67-1/2"H,Gray
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty mobile storage locker provides 3 extra-large, 18" high openings with ample storage space for tools, supplies and equipment. The 3 double doors have padlock able slide latches and swing open a full 270 degrees. Contents remain visible for quick inventory of items. 2 swivel, 2 rigid 6" non-marking polyurethane wheels. 67-1/2" overall height. Powder coated gray finish.
PRICE
$2,259.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 27 in |
| Height | 67-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 289 lbs |
| Wheel Diameter | 6 in |
| Shelf Spacing | 18 in |
| Gauge | 12 |
| Shelf Size | 24" x 48" |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Mesh Security Cart |
| Shelf Type | Flat Solid |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Single-Side Access |
| Side Panels | Mesh |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | SC2-6D-2448-6PY |
| Shelf Style | Flush |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |