Plano 932001 StowAway® Drawer Rack System, (3) L (2) S Boxes, 16"L x 12"W x 10"H, Red/Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Plano's Stowaways Rack System includes three 3700 series (14-in.) adjustable Stowaway utilities and two 3450 Stowaway utilities. This efficient design allows you to remove individual organizers or use the entire system together for a complete storage solution. The clear covers throughout allow for secure storage and easy identification of what's stored. Ideal for storing and organizing small parts and hand tools, this rack system is wall-mountable for added convenience.
PRICE
$199.80 Sold in packages of 4 / $49.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 12 in |
| Height | 10 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box Rack |
| Color | Red |
| Series | StowAway |
| Style | (3) Large Adjustable Boxes, (2) Small Boxes |
| Capacity | 5 Boxes |
| Material | Polypropylene |
| Number of Compartments | 5 |
| Package Quantity | 4 |
| Manufacturers Part Number | 932001 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |