- High to Low Pressure Breathing Air Regulator
- 5000 PSI Maximum Inlet
- CGA-347 Connection
- 4-Outlet Manifold (1/4" Hansen Style)
- Low Pressure Alarm Whistle
- Pressure Relief Valve
- (2) 30" Cylinder Connect Whips with Check Valves and Tees
- For use with AC-444
Air Systems International 3-Cylinder Breathing Air Cascade Assembly, 4500 PSI, Hansen, CBA3-347NB
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,795.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Supplied Air Assembly |
| Color | Black |
| People Served | 4 |
| For Use With | Supplied Air Respirators |
| Includes | Connect Whips, Regulator, Manifold |
| Material | PVC, Metal |
| Description | Breathing Air Cascade Assembly, 3 Cylinders |
| Package Quantity | 1 |
| Manufacturers Part Number | CBA3-347NB-Hansen |
| Number of Cylinders | 3 |
| PSI | 4500 psi |
| Couplers | Hansen |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |