Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Systems International

Model # :WBB2246610

MPN #: AC-60

Air Systems International 60 CF Breathing Air Cylinder w/CGA-346 Valve & Cap, 2216 PSI , AC-60

Product Description
Air Systems International 60 CF Breathing Air Cylinder w/CGA-346 Valve & Cap, 2216 PSI, AC-60

Features:
  • 60 CF
  • 2216 PSI
  • CGA-346 Valve
  • Aluminum
  • Cap Included
  • ISO/UN Approved
  • Ships Empty
  • 5 Year Hydrotest
  • For use with CBA-, CBF- Series Breathing Air Cascades, MULTI-PAK™ Small Cylinder Air Carts, PORTA-PAK™ Series, PAK-SFL & UNI-PAK™ Series
PRICE
$895.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeBreathing Air Cylinder
ColorSilver
For Use WithSCBA Respirators
Duration60 min.
StyleUnfilled
Cylinder MaterialAluminum
IncludesCGA-346 Valve & Cap
MaterialAluminum
DescriptionBreathing Air Cylinder
Package Quantity1
Manufacturers Part NumberAC-60
Number of Cylinders1
PSI2216 psi
CouplersNone
Headgear IncludedNone
BrandAir Systems International

Warranty

WarrantyAgainst Defects

Compliance & Certifications

CertificationsISO/UN Approved